Underframe UG UG-KA-KS 120-Set

  • Mfr # 497354
  • Zoro # G122636450
product price: 
$
1,210.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
497354
Zoro #
G122636450
UPC #
-
Country of Origin
Germany

Description

Rugged, mobile base provides the foundation for precise and efficient material processing on the jobsite or in the shop. Designed for fast and simple setup and breakdown, the UG stand is built for maximum mobility. Includes two folding extensions (left and right) with tool-free connection to the Kapex. Provides stock support with integrated flip stop, measurement scale and adjustable leg. Expands from 58-1/4” (1480 mm) to 94-1/2” (2400 mm). Supplied with Metric scale.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews