Shop FIBERBUILT HOME
Create Account
7BPU-6R-WDO-TX-Pacific Blue 7.5 ft. Hex Beach Umbrella 6 Rib Push Up Natural Oak with Pacific Blue Vinyl Coated Weave Canopy
- Mfr # 7BPU-6R-WDO-TX-Pacific Blue
- Zoro # G603880853
product price:Â
$
360.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7BPU-6R-WDO-TX-Pacific Blue
- Zoro #
- G603880853
- UPC #
- 847998011089
- Country of Origin
- China
Description
Create your own oasis of shade while enjoying a day at the beach. Your mobile outdoor room needs just a towel and floppy hat. Easy to transport, easy to set up, our Beach umbrellas have two piece, Natural Oak poles with a pointed end tip and push up lift mechanism and valance style canopies in 10 vinyl coated weave colors.
Specifications- Canopy Color: Pacific Blue
- Pole Finish: Natural Oak
- Size: 7.5 ft.
- Weight: 16 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.