Fiberglass FRP Grating, 8 ft, Gray
Mfr # 264986
Zoro # G508385613
product price:Â $1,433.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Mesh Size
1 x 2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
264986
Zoro #
G508385613
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Size
1 x 2 in
Overall Length
8 ft
Bearing Bar Thickness
0.48 in
Overall Width
4 ft
Overall Height
2 in
Details
Item
Fiberglass FRP Grating
Type
High Load Capacity Grating
Material
Fiberglass
Color
Dark Gray
Mesh Pattern
Rectangular
Resin Type
Corvex
Standards
ASTM E84
Application
Architectural and Commercial Market, Chemical Market, Food and Beverage Market, Oil and Gas Market, Recreation Market, Utility Market, Water and Wastewater Market
Manufacturing Process
Molded
Shape
Rectangular
Top Surface Texture
Grit-Top
System of Measurement
Inch
Weight
8.4 lb/sq ft
Maximum Temperature
150 Degrees F
Bearing Bar Spacing
1 in
Product Type
High Load Capacity Grating
Description
Fiberglass FRP Grating, Material Fiberglass, Product Type High Load Capacity Grating, Bearing Bar Thickness 0.48 in, Bearing Bar Spacing 1 in, Resin Type Corvex, Color Dark Gray, Mesh Pattern Rectangular, Maximum Temperature 150 Degrees F, Overall Length 8 ft, Overall Width 4 ft, Top Surface Texture Grit-Top, Mesh Size 1 x 2 in, Shape Rectangular, Manufacturing Process Molded, Overall Height 2 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.