Aqua-Tough 1/4''x3 ' W.x5 ' L. Underlayment
- Mfr # 60085
- Zoro # G721885631
product price:Â
$
22.95
/ea
Sold in multiples of 60 for
$1,377.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60085
- Zoro #
- G721885631
- UPC #
- 81099017582
- Country of Origin
- United States
Description
Fiberock brand Aqua-Tough underlayment provides a smooth uniform surface that is an excellent substrate for various floor covering installations. The Aqua-Tough technology features a uniform specially engineered composition for superior water and mold resistance through and through. Fiberock brand Aqua-Tough underlayment surpasses traditional plywood oriented strand board (OSB) and lauan underlayments in retaining dimensional stability. Made of 95% recycled material the underlayment offers an environmentally friendly alternative to wood-based underlayments. This versatile product may be used in both wet and dry areas throughout an entire home under vinyl ceramic tile carpeting wood or laminate flooring. Panels simply score and snap with minimal effort for easy sizing and installation. Product is not intended for use on walls or ceilings areas with prolonged exposure to standing water directly installed over concrete subfloors or heavily cushioned thick-foam backed or perimeter-adhered vinyl flooring. For ceramic tile applications underlayment must be bonded using mortar of adhesive and mechanically fastened to the subfloor. 1/4 thick x 3 W. x 5 L. Meets underlayment needs in both wet and dry areas throughout the home. Moisture and mold-resistant. Provides a smooth flat surface under vinyl ceramic tile hardwood flooring laminate flooring and carpeting. Resists indentation from heels and furniture. Delivers superior adhesive bonding and workability. Recognized by major resilient flooring and adhesive manufacturers. Tested by Tile Council of America (Robinson Floor Test Method) and approved for residential and light commercial use (as defined by TCA). Environmentally friendly - 95% certified recycled content.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.