Field Controls
8-C 8" Chimney Top Draft Inducer
- Zoro #: G6944665
- Mfr #: 8-C
Hover or click to zoom Tap to zoom
$2,031.12
Subtotal: $2,031.12
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Field Controls #8-C Specifications
- Zoro #: G6944665
- Mfr #: 8-C
- Country of Origin (subject to change): United States
Description
8-C 8" Chimney Top Draft Inducer 04053100
Reviews of Field Controls #8-C
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel CK-41F
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. SWG-6
- FIELD CONTROLS Draft Inducer, , 835,000 BTU DI-3 46090700
- FIELD CONTROLS 13C 13" Chimney Top Draft 13C
- FIELD CONTROLS Draft Inducer, 115, Galvanized Steel, 6 7/16 in H. DI-2
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 12 1/2 in H. SWG-5S
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. A173
- FASCO Draftinducer 230V 1/30Hp 3000Rpm Ccw A085
- RHEEM 70-42278-02 Induced Draft 70-42278-0
- TJERNLUND PRODUCTS Rooftop Stand, Galvanized Steel, 19 3/4 in W.x RTS12
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel CK-92FV
- Field Controls Induced Draft Blowers