This item is Discontinued.

Field Controls Power Venter, 115, Galvanized Steel, 9 1/4 in W, 7 1/2 in H, 3 to 6 Inlet and Outlet Dia. PVO-300

This item is Discontinued.

Field Controls

Power Venter, 115, Galvanized Steel, 9 1/4 in W, 7 1/2 in H, 3 to 6 Inlet and Outlet Dia. (Discontinued)

Mfr # PVO-300
Zoro # G2470898
UPC # 090747161508
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVO-300
Zoro #
G2470898
UPC #
090747161508
Country of Origin
United States

Dimensions

Inlet and Outlet Dia. (In.)
3 to 6
Depth (In.)
7 in
Height (In.)
7 1/2 in
Vent Pipe Dia. (In.)
4
Width (In.)
9 1/4 in
Max. Pipe Length 300
4
Overall Height
7 1/2 in
Wheel Diameter
3 3/4 in
Overall Depth
7 in
Outlet Diameter
4 in
Manufacturer Warranty Length
18 mo
For Vent Pipe Diameter
4 in
Outlet Width
3 in
Overall Width
9 1/4 in
Inlet Diameter
4 in
Minimum Vent Pipe Diameter
4 in
Outlet Height
2 1/2 in
Maximum Vent Pipe Diameter
4 in

Details

Item
Power Venter
Type
Power Venter
Voltage
115
Construction Material
Galvanized Steel
Amps
2.1
Includes
Power Vent
Remarks
Used to Exhaust Heating Appliances
Agency Compliance
ETL
Application
Furnaces
Watts
145 W
BtuH Input
300,000
Duct Temp. Deg. (F)
550 Degrees F
Wheel Material
Steel
Maximum Motor Speed
3,000 RPM
Current
2.1 A
Power Consumption
145 W
Airflow @ 0.000 in SP
0.005 cfm
Nameplate Voltage
120V AC
Motor Type
Permanent Split Capacitor
Maximum Inlet Air Temperature
550 Degrees F
Standards
cETLus Listed
Maximum Static Pressure
1 in wc
Wheel Type
Forward-Curved
Frequency
60 Hz
Maximum Fan Speed
3,000 RPM
For Appliance Type
Boilers, Oil Fired Furnaces, Water Heaters
Outlet Shape
Rectangular
Compatible with Brand
Universal
Phase
1
Motor Insulation Class
B
Housing Material Finish
Galvanized
Electrical Connection
Pre-Wired
For Fuel Type
Oil
Maximum Heater BTU Input for Oil Appliance
309,000 BtuH
Housing Material
Steel
Maximum Heat Input
50,000 BtuH
Blower Type
Sidewall Power Venter
Product Type
Power Venter

Description

Power Venter, Application Furnaces, For Fuel Type Oil, For Appliance Type Boilers, Oil Fired Furnaces, Water Heaters, Maximum Vent Pipe Diameter 4 in, Minimum Vent Pipe Diameter 4 in, Maximum Heater BTU Input for Gas Appliance Not Applicable, Maximum Heater BTU Input for Oil Appliance 309,000 BtuH, Inlet Diameter 4 in, Outlet Diameter 4 in, For Vent Pipe Diameter 4 in, Compatible with Brand Universal, Nameplate Voltage 120V AC, Phase 1, Current 2.1 A, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.