Shop FIELDTEX
Create Account
Large Plastic First Aid Kit
Mfr # 911-98400-11153
Zoro # G424192739
product price:Â
$
58.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-98400-11153
- Zoro #
- G424192739
- UPC #
- -
- Country of Origin
- China
Description
First aid supplies for up to 50 people packed in a waterproof case. Includes a CPR mask. Ideal for larger offices or work places. Features Large Plastic First Aid Kit. Includes: 1 Bandages Plastic Assorted - 1 in x 3 in, 3/4 in x 3 in, 5/8 in x 2-1/4 in 60/box. 5 Bandages Plastic 2 in x 4.5 in. 1 Bio-Waste Bag 1 Gallon 11 in x 14 in. 3 Burn Jels 1/8 oz. . 20 BZK Towelettes. 2 Cold Pack Units. 1 Compress 4 in x 4 in. 4 Cotton-tip Applicators 3 in 2 pk. 1 CPR Life Mask. 1 Elastic Bandage 3 in. 1 Eye Pads. 1 Eye Wash 1 oz. . 1 First Aid Guide. 1 Gauze Pads Sterile 3 in x 3 in 10/box. 4 Gloves. 1 Roll Gauze 4 in x 4yds. 1 Scissor Lister Bandage 4-1/2 in. 1 Splinter Forceps tweezers. 4 Sting Relief Towelettes. 1 Tape 1/2 in x 10 yards . 1 Triangular Bandage 40 in x 40 in. 10 Triple Antibiotic Ointment Packettes. Specifications Size: Large. Material: Polypropylene. Dimension: 9.25 in H x 9.25 in W x 3 in D.