Shop FIELDTEX
Create Account
Ready Intermediate First Aid Kit with Supplies
Mfr # 911-98000-18021
Zoro # G624194472
product price:Â
$
53.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 911-98000-18021
- Zoro #
- G624194472
- UPC #
- -
- Country of Origin
- China
Description
This medium sized 141-piece first aid kit was designed to meet and exceed the contents recommended by the Office of Homeland Security. The kit includes a penlight, a generous supply of eyewash, and a digital thermometer with memory recall feature and fever alarm warning of temperatures above 99.5 degrees F. Intended for use in the home, workplace or areas with larger groups of people, the Ready Kit Intermediate provides a comprehensive assortment of first aid supplies sufficient for at the very least 4-10 people. Features Ready Intermediate First Aid Kit with Supplies. Includes: 4 Gloves. 4 Gauze Pads, Sterile 3 in x 3 in. 4 Gauze Pads, Sterile 4 in x 4 in. 1 Combine Pad 5 in x 9 in. 4 Eye Pads. 6 protective Hand Wipes. 8 Triple Antibiotic Ointment Packettes. 4 Burn Jel 1/8 oz. Packettes. 60 Plastic Bandages Assorted. 4 Plastic Bandages 2 in x 4 in. 4 Butterfly Bandages. 1 Eyewash 4 oz. . 1 Thermometer, Digital w/Memory. 10 BZK Towelettes. 4 Sting Relief Towelettes. 1 Cold Pack. 1 Roll Gauze 3 in x 4 yards . 1 Scissors. 1 Splinter Forceps tweezers. 1 Tape 1/2 in x 10 yards . 1 Elastic Bandage 3 in x 5 yards . 1 Triangular Bandage 40 in x 40 in. 1 First Aid Guide. 1 Penlight, disposable. 4 APAP Acetaminophen Tablets 2/ Pack. 4 Diamode Anti-Diarrhea Tablets 1/ Pack. 4 Diatame Antacid Relief Tablets 2/ Pack. Specifications Material: Polypropylene. Dimension: 6.50 in H x 9.50 in W x 3 in D.