Shop FIELDTEX
Create Account
Small Plastic First Aid Kit
Mfr # 911-97300-11151
Zoro # G224199464
product price:Â
$
31.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 911-97300-11151
- Zoro #
- G224199464
- UPC #
- -
- Country of Origin
- China
Description
This kit provides first aid protection for up to 10 people. Over 50 first aid items are packed in a sturdy, wall-mountable plastic case. This is a great case for a break room or office. Features Small Plastic First Aid Kit. Includes: 20 Bandages Plastic 1 in x 3 in. 3 Bandages Plastic 2 in x 4-1/2 in. 1 Burn Jel 1/8 oz. 10 BZK Towelettes. 1 Cold Pack. 1 Elastic Bandage 3 in. 1 First Aid Guide. 5 Gauze Pads Sterile 3 in x 3 in. 2 Gloves. 1 Roll Gauze 2 in x 4 yds. 1 Scissor Kit. 1 Splinter Forceps tweezers. 2 Sting Relief Towelettes. 1 Tape 1/2 in x 5 yds. 1 Triangular Bandage 40 in x 40 in. 5 Triple Antibiotic Ointment Packettes. Specifications Size: Small. Material: Polypropylene. Dimension: 5 in H x 8 in W x 3 in D.