Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XS, 1000 PK, Black

  • Mfr # FMN100619

  • Zoro # G014802703


product price:  $88.99
/pk 1000, $0.09/ea

Key Features

Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FMN100619
Zoro #
G014802703
UPC #
840331603156
Country of Origin
China

Dimensions

Size
XS
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

FifthPulse Nitrile Gloves can handle it all, in every setting! Whether the task is medical, industrial, or culinary, our gloves have you and your hands covered! Our nitrile gloves protect your hands from harmful viruses, bacteria, harsh chemicals and more. They are NOT made with latex, rubber, or powderperfect for sensitive skin types and those with latex allergies! FifthPulse Nitrile Gloves are thick, durable, and come in a variety of colors. For even the toughest and messiest jobs out there, whether at work at home, FifthPulse Nitrile Exam Gloves are up to the task.


  • • Non-Latex Gloves - These gloves disposable are latex free, perfect for use with people with allergies. Ideal for use with patients and clients who may have latex allergies.
  • • Examination & Food Grade - Perfect for doctors, nurses, and all medical uses, meal prep, and cleaning gloves in a home or commercial kitchens; they meet all medical or cooking gloves standards.
  • • Multi-Purpose Nitrile Gloves - These can be used for beauty salons, tattoo gloves, janitorial & household cleaning, gardening, science labs, epoxy & resin making, and more!
  • • Comfort & Dexterity - Designed to be as comfy as a glove, they also have textured tips that can be used on smartphone screens.
  • • Multiple Colors and Sizes - FifthPulse medical gloves come in Navy, Burgandy,Yellow, Green, Lavender, Blue, and Black gloves, in S, M, L, and XL, and quantities of 50, 100, and 200 packs. Thousands trust our rubber gloves disposable.
  • • Ready to Go: Get 1000 pairs of gloves for a great price! Packed in boxes of 100

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.