Shop FILBUR

APCFS2003 18 in. DE Grid Complete Set; 36 sq ft.

  • Mfr # APCFS2003
  • Zoro # G304112246

product price: 
$
154.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
APCFS2003
Zoro #
G304112246
UPC #
842524111387
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • 8 Replacement 36 Sq ft DE filter grids
  • 7 Full Grids and 1 Partial Grid
  • Heavy duty material chemical, mildew and rot resistant
  • Reinforced core for added stability and durability
  • Heavy duty, chemical resistant, sonically welded stitching
Specifications
  • Size: 18"
  • Weight: 14.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.