Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fill-Air Fill-Air RF Bags, 14" x 18", Clear, PK250 INF103

Fill-Air RF Bags, 14" x 18", Clear, PK250 (Discontinued)

  • Mfr # INF103
  • Zoro # G6627111
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
INF103
Zoro #
G6627111
UPC #
40036970786
Country of Origin
China

Dimensions

Width
18"
Length
14"

Details

Item
RF Bag,14x18",PK250
Material
Flexible Film
Color
Clear

Description

RF Bag,14x18 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.