Shop FILL-RITE

Swivel, Aluminum, 3/4 in, Female, NPT, 50psi

  • Mfr # B075F350
  • Zoro # G4163035

product price: 
$
72.15
/ea

Key Features

For Use With
Fuel Transfer Pumps
For Use With Mfr. Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Standards
UL/cUL
Inlet
3/4 in NPT
Length
3 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B075F350
Zoro #
G4163035
UPC #
089404225004
Country of Origin
United States
Item
Swivel
For Use With
Fuel Transfer Pumps
For Use With Mfr. Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Standards
UL/cUL
Inlet
3/4 in NPT
Type
Non-Reconnectable
Material
Aluminum
Application
Agriculture, Construction, Mining
Outlet
3/4 in
Max. Pressure
50 psi
Includes
3/4" Hose Breakaway
Housing Material
Aluminum
Compatible with Brand
Fill-Rite
Compatible with Manufacturer Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Product Type
Swivel
Outlet Connection Type
NPT
Wetted Material
Aluminum/Fluorocarbon
Maximum Operating Pressure
50 psi
For Media Type
Biodiesel
Inlet Connection Type
NPT
Compatible with Series
Fuel Pumps, Nozzles
Compatible Manufacturer Part Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Manufacturer Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Manufacturer Model No.
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible with Mfr. Model No.
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
For Use with Mfr Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Pump Manufacturer Part Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Compatible Mfr. Model Number
FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V
Inlet Standard
NPT
Reconnectability
Non-Reconnectable
Inlet Gender
Female
Discharge Gender
Male and Female
Chemical Compatibility
Biodiesel
Body Material
Aluminum
Compatible Brand
Fill-Rite
Discharge Standard
NPT

Dimensions

Length
3 1/2 in
Size
3/4 in
Diameter
3/4 in
Inlet Connection Size
3/4 in
Outlet Connection Size
3/4 in
Discharge Diameter
3/4 in
Inlet Diameter
3/4 in

Description

Swivel, Product Type Swivel, Maximum Operating Pressure 50 psi, For Media Type Biodiesel, Includes 3/4 In. Hose Breakaway, Inlet Connection Size 3/4 in, Wetted Material Aluminum/Fluorocarbon, Inlet Connection Type NPT, Outlet Connection Size 3/4 in, Outlet Connection Type NPT, Compatible with Brand Fill-Rite, Compatible Series Fuel Pumps, Nozzles, Compatible Manufacturer Part Number FR1204H, FR1210H, FR1210HA, FR604H, FR610H, FR700V, FR700VN, FR701V, Housing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.