Shop FILL-RITE

Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-120NB-PX

  • Zoro # G4322799


product price: 
$
1,118.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1-1/4 in FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NX25-120NB-PX
Zoro #
G4322799
UPC #
089404247471
Country of Origin
United States
Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Item
Electric Drum Pump
Duty Cycle
Continuous
Standards
ATEX, CE, cULus, IECEx
Agency Compliance
ATEX, CE, cULus, IECEx
Metered
No
Motor Type
Permanent Magnet
Motor RPM
3,500 RPM
Full Load Amps
3.5 A
Compatible Fluids
Biodiesel Up to B20, Diesel, E15, Gasoline, Kerosene, Methanol Up to 15%, Mineral Spirits
Bypass Valve
Yes
Max. Head - Pumps
48 1/2 ft
Housing Material - Pumps
Cast Iron
Transfer Pump Application
Agriculture, Barrel Mounting, Construction, Stationary Installations, Tank
Max. Head Pressure
25 psi
Mount Type
Bung
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Includes Nozzle
No
Pump Connection Type
NPT
Max. Flow Rate
25 gpm
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15%, Mineral Spirits
Rated Voltage
120 V AC
Motor HP
1/3 hp
Includes Discharge Hose
No
Max. Outlet Pressure
25 psi
Discharge Connection Type
FNPT
Includes Follower Plate
No Follower Plate Included
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Power Source
Corded Electric
Maximum Viscosity
50 SUS
Container Type Included
Drum
Includes Suction Tube
No
Pump Connection ID
1 in
Wetted Material
Buna-N/Ceramic/Cork/Fluorocarbon/Stainless Steel/Steel/Thermoset
Meter Type Included
No Meter Included
Maximum Outlet Pressure
25 psi
Includes Spout
No
Pump Technology
Vane
Adapter Connection Standard
MNPT
Pump Connection OD
1 3/8 in
Variable Speed
No
Minimum Fluid Temperature
-40 Degrees F
Container Cover Type Included
No Cover Included
Includes
Installation Components
Phase
Single
Housing Finish
Powder Coated
Hazardous Location Class
Class I/Division 1
Maximum Head
48 1/2 ft
Motor Horsepower
1/3 hp
Maximum Head Pressure
25 psi
For Container Type
Tank
Maximum Fluid Temperature
150 Degrees F
Motor Speed
3,500 RPM
Includes Bung Adapter
Yes
Static Protection
No Grounding Line Included
Maximum Flow Rate
25 gpm
Chemical Compatibility
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Full Load Current
3.5 A
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Head Pressure 25 psi, Max. Outlet Pressure 25 psi, Rated Voltage 120 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Includes Bung Adapter Yes, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.