Shop FILL-RITE

Fuel Transfer Pump, 120V AC, 25 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in FNPT Inlet

  • Mfr # NX25-120NF-PX

  • Zoro # G3168289


product price: 
$
1,123.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Inlet Size
1-1/4 in FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NX25-120NF-PX
Zoro #
G3168289
UPC #
089404247532
Country of Origin
United States

Dimensions

Inlet Size
1-1/4 in FNPT
Overall Height
10 in
Manufacturers Warranty Length
2 yr
Overall Width
7 3/4 in
Overall Length
10 1/2 in
Pump Mount Size
2 in
Outlet Size
1 in FNPT
For Container Size
35 gal, 55 gal, 275 gal, 500 gal, 5,000 gal
Adapter Connection Diameter
2 in
Wire Rope Length
10 1/2 in
Length
10 1/2 in

Details

Voltage
120V AC
HP
1/3
Housing Material
Cast Iron
GPM
25 gpm
Seal Material
Buna-N
RPM
3500
Pump Design
Rotary Vane
Self-Priming
Yes
Seal Type
Lip
Item
Electric Drum Pump
Motor RPM
3,500 RPM
Duty Cycle
Continuous
Agency Compliance
ATEX, CE, cULus, IECEx
Transfer Pump Application
Agriculture, Construction
Max. Head - Pumps
48 1/2 ft
Housing Material - Pumps
Cast Iron
Compatible Fluids
Biodiesel Up to B20, Diesel, E15, Gasoline, Kerosene, Methanol Up to 15%, Mineral Spirits
Bypass Valve
Yes
Standards
ATEX, CE, cULus, IECEx
Motor Type
Permanent Magnet
Metered
No
Includes Nozzle
No
Mount Type
Foot
Includes Discharge Hose
No
Compatible Chemicals
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol upto 15%, Mineral Spirits
Rated Voltage
120 V AC
Max. Outlet Pressure
25 psi
Motor HP
1/3 hp
Max. Flow Rate
25 gpm
Discharge Connection Type
FNPT
Full Load Amps
3.5 A
Max. Head Pressure
25 psi
For Media Type
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Pump Connection OD
1 3/8 in
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Container Type Included
Drum
Minimum Fluid Temperature
-40 Degrees F
Maximum Head Pressure
25 psi
Container Cover Type Included
No Cover Included
Maximum Outlet Pressure
25 psi
Motor Speed
3,500 RPM
Motor Horsepower
1/3 hp
For Container Type
Tank
Includes Follower Plate
No Follower Plate Included
Power Source
Corded Electric
Includes Suction Tube
No
Variable Speed
No
Meter Type Included
No Meter Included
Full Load Current
3.5 A
Hazardous Location Class
Class I/Division 1
Chemical Compatibility
Biodiesel, Diesel, E15, Gasoline, Kerosene, Methanol, Mineral Spirits
Housing Finish
Powder Coated
Static Protection
No Grounding Line Included
Pump Connection ID
1 in
Pump Technology
Vane
Includes Bung Adapter
No
Maximum Head
48 1/2 ft
Phase
Single
Includes Spout
No
Wetted Material
Buna-N/Ceramic/Cork/Fluorocarbon/Stainless Steel/Steel/Thermoset
Maximum Flow Rate
25 gpm
Maximum Viscosity
50 SUS
Pump Connection Type
NPT
Maximum Fluid Temperature
150 Degrees F
Adapter Connection Standard
MNPT
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Electric Drum Pump, Hose Inside Dia. Not Applicable, Max. Head Pressure 25 psi, Max. Outlet Pressure 25 psi, Rated Voltage 120 V AC, Plug Type Not Applicable, Pump Connection ID 1 in, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Includes Bung Adapter No, Nozzle Operation Not Applicable, Power Source Corded Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.