Shop FILL-RITE

Fuel Nozzle, Red, Curved, 6 in Aluminum Spout

  • Mfr # N075UAU10
  • Zoro # G2437233

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Operation
Auto
Inlet
3/4 in FNPT
Outlet
Unleaded Spout
Material
Aluminum
Max. Pressure
50 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N075UAU10
Zoro #
G2437233
UPC #
089404196267
Country of Origin
United States
Item
Fuel Nozzle
Operation
Auto
Inlet
3/4 in FNPT
Outlet
Unleaded Spout
Material
Aluminum
Max. Pressure
50 psi
Includes
Spout Spring
Application
For Refined Petroleum Liquids
Standards
cULus
Features
Automatic Shut-off
Agency Compliance
cULus
Nozzle Material
Aluminum
Metered
No
Max. Operating Pressure
50 psi
Nozzle Operation
Automatic
Spout Shape
Curved
Compatible Chemicals
Diesel, Gasoline
Number of Latch Positions
3
Flow Rate - Maximum
14.5 gpm
Spout Material
Aluminum
Cover Color
Red
For Media Type
Diesel, Gasoline
Inlet Type
FNPT
Maximum Fluid Temperature
150 Degrees F
Nozzle Extension Type
Rigid
Minimum Fluid Temperature
-20 Degrees F
Chemical Compatibility
Diesel, Gasoline
Wetted Material
Cast Aluminum/Florocarbon
Primary Color
Red
Spout Connection Type
NPT
Flow Mechanism
Pressure Activated
Compatible Manufacturer Part Number
F1210HA1, FR1204H, FR1210H, FR1210HA, FR1210HA1F, FR1210HARC, FR1211H, FR1211HL, FR1211HLN, FR604H, FR610H, FR610HA, FR700V, FR700VN, FR701V, FR701VL, FR701VRG, FR8, FR8-PX, SD1202H
Spout Tip Shape
Round
Meter Type Included
No Meter Included
Operating Temperature - Maximum
150 Degrees F
Maximum Operating Pressure
50 psi
Operating Temperature - Minimum
-20 Degrees F

Description

The FILL-RITE N075UAU10 is an automatic fuel nozzle for transferring refined petroleum liquids, including gasoline and diesel. It features a 3/4 in FNPT inlet, an aluminum body and spout, and an automatic shut-off function to stop flow when the tank reaches capacity. This nozzle is intended for fuel transfer applications and is not designed for use with gravity flow systems.

Key Features of the FILL-RITE N075UAU10 Fuel Nozzle:

  • Automatic Operation: Automatic shut-off helps reduce overfilling and spilling during fuel transfer.
  • Fuel Compatibility: For use with gasoline and diesel.
  • Flow Rate: Maximum flow rate of 14.5 gpm.
  • Inlet Connection: 3/4 in FNPT inlet.
  • Construction: Aluminum nozzle body and aluminum spout.
  • Spout Design: Curved unleaded spout with a 6 in length and 5/8 in discharge size.
  • Latch Positions: Three latch positions allow flow adjustment during dispensing.
  • Included Component: Includes a spout spring to support nozzle placement while filling.
  • Pressure Rating: Maximum operating pressure of 50 psi.
  • Cover Color: Red jacket.
  • Standards: UL and cULus.

Ratings & reviews