625903 Polyethylene 4 Mil Poly Film Sheeting Black - 8 x 100 ft.

  • Mfr # 58215
  • Zoro # G704063490
product price: 
$
49.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
58215
Zoro #
G704063490
UPC #
70052001904
Country of Origin
China

Description

Features
  • Polyethylene 4 Mil Poly Film Sheeting
  • Size: 8' x 100'
  • 4 mil
  • Color: Black
  • Use for outdoor covering, eatherproofing, construction and remodeling and weather barrier for exterior walls
Specifications
  • Dimension: 6" H x 6" W x 28.5" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews