Shop FILM-GARD
Create Account
626015 6 Mil Filmgard Polyethylene Sheeting Poly Film Clear - 6 x 100 ft.
- Mfr # 53486
- Zoro # G303979246
product price:Â
$
60.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53486
- Zoro #
- G303979246
- UPC #
- 70052002024
- Country of Origin
- China
Description
Features
- 6 Mil Filmgard Polyethylene Sheeting Poly Film
- 6' x 100'
- 6 mil
- Use for outdoor covering,
- weatherproofing, construction
- and remodeling
- Can also be used as weather
- barrier for exterior walls
- Clear
- THICKNESS
- Dimension: 39" H x 6" W x 6" L
- Weight: 17.39 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.