626082 Filmgard Polyethylene 6 Mil Sheeting Poly Film Black - 24 x 100 ft.

  • Mfr # 50242
  • Zoro # G104031402
product price: 
$
304.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50242
Zoro #
G104031402
UPC #
70052002208
Country of Origin
China

Description

Features
  • Filmgard Polyethylene 6 Mil Sheeting Poly Film
  • Size: 24" x 100'
  • 6 millimeter
  • Color: Black
  • Polyethylene construction
  • Use for outdoor covering, weatherproofing, construction and remodeling
  • Can also be used as weather barrier for exterior walls
  • Used in winter months to make outdoor ice rinks
  • Has high-resistance to tearing
  • Permanent flexibility even at sub-zero temperature
Specifications
  • Dimension: 9.5" H x 9.5" W x 56" L
  • Weight: 70.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews