
PM Drum/Tank Mixer, Clamp, 28 in length for 100 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
Mfr # PM-1/4SC-3-28-3
Zoro # G515820831
product price: $1,083.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
28
Includes
Mixer with Clamp mount, 28 in length for 100 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PM-1/4SC-3-28-3
Zoro #
G515820831
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
28
Details
Includes
Mixer with Clamp mount, 28 in length for 100 gal tank, 1 CPS, 1/4 HP, 230/460V, 3-PH, 316 SS
Description
PM Series mixers are designed to handle a large range of chemicals for both tanks and drums without difficulty. These mixers are completely constructed of 316SS shafts, couplings, and propellers. For a completely metal-less mixer when in contact with the solution, a polypropylene propeller and sleeved shaft are available as an option. Other bases, mounts, and propeller materials are available.
- • Designed for a variety of chemical mixing
- • Agitation of solutions in drums or tanks
- • 316SS Shaft
- • 316SS propeller
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.