This item is Discontinued.

This item is Discontinued.
24x12x4 Pleated Air Filter, MERV 13, 6 PK (Discontinued)
Mfr #
GI521541
Zoro #
G006373068
UPC # 707022454674
Country of Origin Indonesia
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI521541
- Zoro #
- G006373068
- UPC #
- 707022454674
- Country of Origin
- Indonesia
Dimensions
- Nominal Filter Size
- 24x12x4
- Nominal Height
- 12 in
- Nominal Width
- 24 in
- Nominal Depth
- 4 in
Details
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
THE PLEATED AIR FILTER IS A PERFECT FIT TO REMOVE AIRBORNE IRRITANTS IN THE HVAC UNITS IN COMMERCIAL, LIGHT COMMERCIAL AND INDUSTRIAL BUILDINGS ALIKE. IDEAL APPLICATIONS INCLUDE OFFICE AND RETAIL, INDUSTRIAL FILTRATION, SINGLE AND MULTI-FAMILY HOUSING, GOVERNMENT AND EDUCATION FACILITIES, AND HEALTHCARE APPLICATIONS FROM DOCTOR OFFICES AND ASSISTED LIVING FACILITIES TO HOSPITALS. ADDITIONAL ANTIMICROBIAL AGENT APPLIED TO MEDIA TO PREVENT MOLD GROWTH. THIS COMPACT DESIGN ALLOWS MINIMUM RESTRICTION TO AIR FLOW WHILE PROVIDING EXCEPTIONALLY HIGH MERV 13 EFFICIENCY. KEEP COILS, DIFFUSERS, DUCTWORK AND MUCH CLEANER WHILE REMOVING POLLEN AND ALLERGENS FROM THE OCCUPIED SPACE. PROVIDES POINTS TOWARD LEED CERTIFICATION. LOW RESISTANCE TO AIR FLOW REDUCES ENERGY COSTS. ELIMINATES NEED TO RETROFIT TO ACHIEVE HIGH. 100% SYNTHETIC MEDIA IS MOISTURE RESISTANT AND WILL NOT PROMOTE BIOLOGICAL GROWTH.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.