This item is Discontinued.

This item is Discontinued.
16 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (Discontinued)
Mfr #
S-EA00-4
Zoro #
G305265217
UPC # 638060850589
Country of Origin Mexico
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-EA00-4
- Zoro #
- G305265217
- UPC #
- 638060850589
- Country of Origin
- Mexico
Dimensions
- Nominal Filter Size
- 16x20x1
- Nominal Height
- 20 in
- Nominal Width
- 16 in
- Nominal Depth
- 1 in
Details
- Performance Rating
- MERV 13
- Item
- Pleated Air Filter
Description
The Filtrete Smart Premium Allergen & Home Pollutants Air Filter attracts and captures microscopic particles like bacteria particles that can carry viruses and large particles like mold spores and pollen. Its Bluetooth-enabled sensor pairs with the Filtrete Smart App to help track filter life and determine optimal time for replacement based on your home's HVAC system's usage. According to the EPA dirt and neglect are the top causes of heating & cooling system (HVAC) inefficiency and failure.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.