Shop FILTRETE
See all product information
Create Account
20 in. W X 20 in. H X 1 in. D Polypropylene 12 MERV Smart Air Filter 1 pk
- Mfr # S-2002-4
- Zoro # G005265326
product price:
$
30.29
/ea
Sold in multiples of 4 for $121.16
Key Features
Performance Rating
MERV 12
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-2002-4
- Zoro #
- G005265326
- UPC #
- 638060082249
- Country of Origin
- Mexico
- Performance Rating
- MERV 12
- Item
- Pleated Air Filter
Description
The Filtrete Smart Allergen, Bacteria & Virus Air Filter attracts and captures microscopic particles like bacteria, particles that can carry viruses, and large particles like mold spores and pollen. Its Bluetooth-enabled sensor pairs with the Filtrete Smart App to help track filter life and determine optimal time for replacement based on your home's HVAC system's usage. According to the EPA, dirt and neglect are the top causes of heating & cooling system (HVAC) inefficiency and failure . To ensure efficient system operation, it's important to perform routine maintenance, including filter replacement.
- • #1 Recommended Brand* (*Filtrete Brand is the most recommended brand of HVAC Air Filters based on the US Filtrete Brand Health Tracker, Ipsos, June 2022)
- • Bluetooth-ENABLED SENSOR to track filter life based on data from your home's HVAC system. Track the life of your filter based on air flow and usage - not just time. So you never have to worry about change your filter too early or too late
- • OPTIMIZE FILTER CHANGES for proper HVAC system maintenance. Receive alerts directly to your smartphone when it's time to replace your air filter
- • FILTER SIZE & TYPE, access information in the app to remind you of your specific filter types & sizes
- • REPLACEMENT MADE EASY, shop by filter size in the app, chose your preferred retailer, and have it shipped directly to your home
- • OUTDOOR WEATHER & AIR QUALITY, see outdoor air quality information for your neighborhood and other chosen locations