This item is Discontinued.
This item is Discontinued.
Elite Allergen Reduction Filter, 6 PK (Discontinued)
Mfr #
EA00-2PK-6E
Zoro #
G5991470
UPC # 00051141991344
Country of Origin Mexico
Category Pleated Air Filters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EA00-2PK-6E
- Zoro #
- G5991470
- UPC #
- 00051141991344
- Country of Origin
- Mexico
Dimensions
- Height
- 20"
- Length
- 16"
- Width
- 1"
Details
- Item
- Elite Allergen Reduction Filter
Description
Elite Alrgn Rdctn Fltr EA00-2PK-6E,PK6, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.