Shop FIMCO
Create Account
7527120 4.5 GPM High-Flo Sprayer Pump
- Mfr # 7527120
- Zoro # G803978305
product price:Â
$
167.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7527120
- Zoro #
- G803978305
- UPC #
- 733029118080
- Country of Origin
- Unknown
Description
4.5 GPM High-Flo Sprayer Pump
12 Volt diaphragm pump. Replacement pump for spot sprayers, liquid fertilizer units, recreational activities, wash down or liquid transfer. High-flo has designed a new level of demand pump. Engineered to strict tolerances and elevated standards which deliver the peak of efficiency, the new high performance line of pumps from fimco high-flo represent the latest in pump technology.
Features- Each pump has an internal fan which cools the pump during operation by up to 50%
- No flammable or combustible fluids
- Motor windings have been increased to help dissipate heat
- High quality material that lasts longer
- Capacity: 4.5 gpm 12 volt diaphragm pump
- Weight: 5.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.