Shop PEAK

Antifreeze Coolant, Bottle, 1 gal, Ready to Use, Pre-Diluted 50/50, OAT, Ethylene Glycol, Red

  • Mfr # FXAB53
  • Zoro # G4037601

product price: 
$
15.89
/ea

Key Features

Color
Red
Size
1 gal
Application
Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Type
Ready-to-Use
For Use With
Automotive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXAB53
Zoro #
G4037601
UPC #
074804003581
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal
Fits Chest Size
Non-Abrasive formula can improve Water Pump Seal Life, Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed protection for One Million Miles of On-Road use (8 Years or 20,000 Hours of Off-Road Use), Provides long term Elastomer Compatibility

Details

Color
Red
Application
Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Type
Ready-to-Use
For Use With
Automotive
Appearance
Liquid
Features
Non-Abrasive formula can improve Water Pump Seal Life, Can be mixed with other Coolants, Eliminates Drop-Out, Gel and Reduces Scale, Eliminates the need for SCAS and Chemically Charged Filters, Heat Transfer for High-Temperature applications such as Engines with EGR and SCR Systems, Guaranteed protection for One Million Miles of On-Road use (8 Years or 20,000 Hours of Off-Road Use), Provides long term Elastomer Compatibility
Container Type
Bottle
pH
8.5
Dilution Ratio
Pre-Diluted
Freezing Point (F)
-34 Degrees F
Specific Gravity
1.07
Boiling Point (F)
224 Degrees F
pH Value
8.6
Standards
ASTM D3306, ASTM D6210
Flash Point (F)
241 Degrees F
Item
Antifreeze Coolant
Flash Point
241 Degrees F
Concentration Type
Pre-Diluted 50/50
Manufacturer Specifications
CAT EC-1, CNH EG-3, CNH EG-4, Cummins CES 14603, Detroit Diesel 93K217, Deutz DQC CB-14, John Deere H24, Man 324 Type SNF, Mercedes DBL 7700, 326.3, MTU MTL 5048, Navistar MPAPS B-1 Type IIIA, Paccar, TMC RP329, Volvo/Mack
Biodegradable
Biodegradable
Base Formulation
Ethylene Glycol
Compatible Engine Type
Gasoline Engines, Diesel Engines, Natural Gas Engines
Product Form
Liquid
Series
FINAL CHARGE
Minimum pH Level
7.9
Maximum pH Level
8.6
Silicate-Free
Silicate-Free
Mileage Rating
1,000,000 mi
Net Weight
1 gal
Boiling Point
224 Degrees F
VOC Content Weight Percentage
0 %
Coolant Type
OAT
Freezing Point
-34 Degrees F
Lifetime Rating
8 yr
Phosphate-Free
Phosphate-Free

Description

Antifreeze Coolant, Coolant Type OAT, Series FINAL CHARGE, Container Type Bottle, Container Size 1 gal, Concentration Type Pre-Diluted 50/50, Base Formulation Ethylene Glycol, Color Red, Lifetime Rating 8 yr, Mileage Rating 1,000,000 mi, Freezing Point -34 Degrees F, Boiling Point 224 Degrees F, Biodegradable Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Silicate-Free

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.