This item is Discontinued.
This item is Discontinued.
Global 50/50, Extended Life, Coolant (Discontinued)
Mfr #
FXAB53
Zoro #
G1764021
UPC # 853195000412
Country of Origin United States
Category Anti-Freeze & Coolants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXAB53
- Zoro #
- G1764021
- UPC #
- 853195000412
- Country of Origin
- United States
- Color
- Red
- Application
- Type
- Ready-to-Use
- For Use With
- Automotive
- Appearance
- Liquid
- Features
- Eliminates The Need For Scas And Chemically Charged Filters, Outstanding Protection Against Corrosion And Cavitation, Eliminates Drop Out, Gel And Reduces Scale
- Container Type
- Bottle
- pH
- 8.5
- Item
- Global 50/50,Extended Life,Coolant
- Specific Gravity
- 1.07
- Flash Point (F)
- 241 Degrees F
- Boiling Point (F)
- 224 Degrees F
- pH Value
- 8.6
- Freezing Point (F)
- -34 Degrees F
- Standards
- D3306, D4985, D6210
- Dilution Ratio
- Pre-Diluted
Description
Global 50/50,Extended Life,Coolant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.