This item is Discontinued.

Fine Elite International Ltd FINE ELITE INTERNATIONAL LTD TWINPROVHF Dual Channel High Performance VHF Wireless Microphone System TWINPROVHF

This item is Discontinued.

Fine Elite International Ltd

FINE ELITE INTERNATIONAL LTD TWINPROVHF Dual Channel High Performance VHF Wireless Microphone System (Discontinued)

Mfr # TWINPROVHF
Zoro # G503781373
UPC # 846903004789
Country of Origin China
Category Microphones
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TWINPROVHF
Zoro #
G503781373
UPC #
846903004789
Country of Origin
China

Description

  • Dual Channel High-Performance VHF wireless microphone system.
  • 50m operating distance.
  • Pure quartz circuit guarantees stable performance.
  • Circuit controlled switching noise elimination.
  • ALC for low distortion.
  • Audio companding technology for low noise and wide dynamic range.
  • Effective feedback control circuitry.
  • Low power consumption LED status indicator on both transmitters and receiver.
  • Separate or mixed output.
  • Authorized Internet Dealer.
  • Squelch Control: Noise-Lock.
  • Frequency Deviation: +/- 15kHz.
  • Frequency Response: 60Hz-15kHz.
  • Frequency Steadiness: +/- 0.005%.
  • S/N Ratio: >80dB.
  • Total Harmonic Distortion: <0.5%(1kHz).
  • Number of Channels: 2 channels.
  • Receiving Sensitivity: -80dBm.
  • Operating Range: 50m outdoors.
  • Receiver Power Supply: DC 12V/300mA.
  • Transmitter Power Supply: 9V battery.
  • Transmit Power: <10mW.
  • Frequency Range: 174MHz-216MHz.
  • Output Type: Separate or mixed output.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.