Shop FINE ELITE INTERNATIONAL LTD
Create Account
IROCKER All-In-One Electronic Drum Set for IPod-IPhone with Metronome
- Mfr # IROCKER
- Zoro # G303869332
product price:Â
$
518.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IROCKER
- Zoro #
- G303869332
- UPC #
- 846903004451
- Country of Origin
- China
Description
The Perfect choice for ALL Drummers: Out of the box , Compact, quiet, quick to set up, with true, natural sound, the iRocker bring surprise to all drummers.
Whether you need quiet practice, tracking quickly into software, or jamming along with your iPod music library, the iRocker is a perfect choice.
Real Drum Feeling: iRocker features realistic, natural-feeling playing surfaces.
To reduce vibration feedback, we selected natural rubber drum and cymbal surfaces for the iRocker pads.
This five-piece kit gets you started on a dual-zone snare pad for two-sound compatibility.
You can dial in a snare drum sound in the center and a rim click, rimshot.
Incredible Sound: The iRocker features an internal collection of top-notch drum, cymbal, and percussion sounds that will blow you away.
You'll find the iRocker to be packed with 15 preset studio and live drums and cymbals, built-in digit reverb for superb ambience, The iRocker also has headphone and amplifier outputs so you can play quietly in phones or connect up and rock out.
It also features USB MIDI connection for expansive flexibility and connection to a wide range of sounds and controllers.
Practice Tools: The iRocker has a metronome, an essential tool for keeping steady time whether you're practicing alone or with a band.
You can choose click, beep or even human voice.
Rugged Hardware: A drumset is only as strong as its weakest link.
The iRocker mounts on a heavy-duty aluminum rack.
Intelligent iPod Ready Dock fits for ALL iPod/iPhones.
Kit Configuration: Kick Pedal, Snare, Hi-Hat, Hi-Hat pedal, Tom x3, Crash, Ride.
Drum Kit: 15 Presets.
Built-In adjustable digital Reverb for superb drum ambience.
Record output for recording your playing to iPhone or any recorder.
Controls: Drum Kits Selection x 5, Variation, Metronome, Volume, iPod Vol, REC output level, Tempo(40-220), Reverb ON/OFF.
Outputs: Master Output (RCA), Headphone(mini jack), Record Out (mini jack).
Inputs: AUX (mini jack), USB (for Trigger-to-MIDI Interface).
Power InN: DC12V adaptor (included).
Whether you need quiet practice, tracking quickly into software, or jamming along with your iPod music library, the iRocker is a perfect choice.
Incredible Sound: The iRocker features an internal collection of top-notch drum, cymbal, and percussion sounds that will blow you away.
You'll find the iRocker to be packed with 15 preset studio and live drums and cymbals, built-in digit reverb for superb ambience, The iRocker also has headphone and amplifier outputs so you can play quietly in phones or connect up and rock out.
It also features USB MIDI connection for expansive flexibility and connection to a wide range of sounds and controllers.
Practice Tools: The iRocker has a metronome, an essential tool for keeping steady time whether you're practicing alone or with a band.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.