Shop FINISH THOMPSON
See all product information
Create Account
Hi-LowScrew, ForEFP;EFS;EFV, SS
- Mfr # J101020
- Zoro # G6639355
product price:Â
$
0.27
/ea
Key Features
For Use With
EF Series
For Use With Mfr. Model Number
EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
Fits Brand
Finish Thompson
Product Type
Hi-Low Screw
Compatible with Manufacturer Model Number
EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J101020
- Zoro #
- G6639355
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Hi-Low Screw
- For Use With
- EF Series
- For Use With Mfr. Model Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Fits Brand
- Finish Thompson
- Product Type
- Hi-Low Screw
- Compatible with Manufacturer Model Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Manufacturer Part Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Manufacturer Model Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Manufacturer Model No.
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Mfr. Model No.
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible with Series
- EFP, EFS, EFV
- Compatible with Brand
- Finish Thompson
- For Use with Mfr Model Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Pump Manufacturer Part Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Compatible Mfr. Model Number
- EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit
- Wetted Material
- Stainless Steel
- Compatible Accessory Type
- Motor
- Compatible Series
- EFP, EFS, EFV
- Compatible Brand
- Finish Thompson
Description
Hi-Low Screw, Product Type Hi-Low Screw, Wetted Material Stainless Steel, Compatible with Series EFP, EFS, EFV, For Use With EF Series, Compatible with Brand Finish Thompson, Compatible with Manufacturer Model Number EFP-16, EFP-40, EFP-54, EFS-16, EFS-40, EFS-48, EFV-16, EFV-40, S1, S1 DEF Kit, S1 Kit, S4, S4 DEF Kit, S4 Kit