This item is Discontinued.

No Product Image Available

This item is Discontinued.

Zoro Select

Jar, 1 L, 205 mm H, Clear, PK12 (Discontinued)

Mfr # D0084-32
Zoro # G5758448
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D0084-32
Zoro #
G5758448
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Width
91mm
Labware Screw Closure Size
89-400 mm
Labware Depth - Metric
96 mm
Labware Height - English
8 in
Height
96mm
Labware Height - Metric
205 mm
Labware Width - Metric
91 mm
Screw Closure Size
89-400 mm
Depth
96mm
Mouth Size
Wide
Body Diameter - Metric
91 mm
Overall Height - Metric
205 mm
Overall Width - Metric
91 mm
Overall Depth - Metric
96 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Straight Side Round
Capacity
1000mL
Labware Nominal Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Graduation Subdivisions
None
Labware Closure Material
Polypropylene
Labware Capacity - English
32 oz
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Shape
Straight Side Round
Labware Closure Liner Material
Unlined
Bottle/Jar Type
Sampling
Glassware Class
Not Rated
Labware Capacity - Metric
1 L
Pre-Cleaned
None
Labware Closure Color
White Clear
Special Features
Unlined
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Nominal Capacity - English
32 oz
Labware Clarity
Transparent
Includes Closure
Yes
Labware Basic Material
Glass
Clarity
Clear
Numbers of Jars Included
12
Closure Liner Material
Unlined
Jar Type
Sampling
Nominal Capacity - Metric
1 L
Closure Type
Screw-On
Body Material
Glass
Nominal Capacity - English
32 oz
Basic Material
Glass
Capacity - English
33.8 fl oz
Closure Included
Yes
Graduated
No
Body Color
Colorless
Closure Color
White
Closure Liner Design
Flat
Capacity - Metric
1 L
Front Closure
Screw-On

Description

Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 91 mm, Body Material Glass, Overall Height - Metric 205 mm, Pre-Cleaned None, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw-On, Closure Material Polypropylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Colorless, Mouth Size Wide, Jar Type Sampling, Clarity Clear, Special Features Unlined, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.