Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

EMS Pant, S, Royal Blue

  • Zoro #: G0093175
  • Mfr #: PPCROSSTECHEMS-S

$564.44

Details
  • Material: Nomex(R) & Crosstech(R)
  • Item: EMS Pants
  • Color: Royal Blue
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #PPCROSSTECHEMS-S Specifications

  • Zoro #: G0093175
  • Mfr #: PPCROSSTECHEMS-S
Material: Nomex(R) & Crosstech(R) Item: EMS Pants
Color: Royal Blue Garment Style: Pants
Inseam: 30" Fits Waist Size: 32"
Size: S Country of Origin (subject to change): United States

Description

EMS Pant, Size S, Fits Waist Size 32 In., Inseam 30 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material

Reviews of Fire-Dex #PPCROSSTECHEMS-S