This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCXJIC TAN LG
- Zoro #
- G4846362
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- L
- Fits Chest Size
- 46 in
- Trim Width
- 2 in
Details
- Item
- Extrication Jacket
- Material
- Indura Cotton
- Color
- Tan
- Closure Type
- Zipper/Hook-and-Loop
- Trim Material
- Scotchlite
- Lining Material
- Cotton
- Pockets
- (1) Radio Pocket
- Product Type
- Extrication Jacket
- Front Closure
- Zipper/Hook-and-Loop
- Shell Material
- Indura Cotton
- Wire Color
- Tan
Description
Extrication Jacket, Size L, Tan, Trim Material Scotchlite, Trim Width 2 in, Fits Chest Size 46 in, Material Indura Cotton, Lining Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) Radio Pocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.