Shop FIRE-DEX
See all product information
Create Account
Fire Helmet, Fiberglass, Yes, Red, Fits Hat Size 6-1/2 to 9 , Traditional
Mfr # 1910G253
Zoro # G7700436
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Suspension
Yes
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 9
Chin Strap
Yes
Includes
Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910G253
- Zoro #
- G7700436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 9
Details
- Item
- Fire Helmet
- Suspension
- Yes
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- Red
- Includes
- Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
- Standards
- NFPA 1971
- Style
- Traditional Rear Brim
- Shell Pattern
- 3M(TM) SCOTCHLITE(TM) Triple Trim Trapezoid
Description
Fire Helmet, Traditional Rear Brim, Red, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape, Standards NFPA 1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.