Shop FIRE-DEX
See all product information
Create Account
Fire Helmet, Fiberglass, Yes, Yellow, Fits Hat Size 6-1/2 to 9 , Traditional
Mfr # 1910G252
Zoro # G7700427
product price:Â
$
451.99
/ea
Free Shipping & Returns
Key Features
Suspension
Yes
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 9
Chin Strap
Yes
Includes
Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910G252
- Zoro #
- G7700427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 9
Details
- Item
- Fire Helmet
- Suspension
- Yes
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- Yellow
- Includes
- Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
- Standards
- NFPA 1971
- Style
- Traditional Rear Brim
- Shell Pattern
- 3M(TM) SCOTCHLITE(TM) Triple Trim Trapezoid
Description
Fire Helmet, Traditional Rear Brim, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape, Standards NFPA 1971