Shop FIRE-DEX
See all product information
Create Account
Fire Helmet, Fiberglass, Yes, Yellow, Fits Hat Size 6-1/2 to 9 , Traditional
- Mfr # 1910GF252
- Zoro # G7700341
product price:Â
$
434.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Suspension
Yes
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 9
Chin Strap
Yes
Includes
Bourkes and Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1910GF252
- Zoro #
- G7700341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 9
Details
- Item
- Fire Helmet
- Suspension
- Yes
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- Yellow
- Includes
- Bourkes and Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape
- Standards
- NFPA 1971
- Style
- Traditional Rear Brim
- Shell Pattern
- 3M(TM) SCOTCHLITE(TM) Triple Trim Trapezoid
- Wire Color
- Yellow
- Container Type
- Traditional Rear Brim
- Sensor Body Style
- Traditional Rear Brim
Description
Fire Helmet, Traditional Rear Brim, Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 9, Yes Chin Strap, Yes Suspension, Includes Bourkes and Goggles, 3M Scotchlite Solid Lime Yellow Trapezoid Trim, Knit Sweatband and Nape, Standards NFPA 1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.