Shop All Flame Resistant Hoods
Fire-Dex
Fire Hood, Black, CarbonX(R)
Mfr # H61CXNB
Zoro # G4009345
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Notched Shoulder
- ATPV Rating 8.6 cal/sq cm
- Size Universal
- Hazard Risk Category (HRC) 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fire-Dex
- MFR # H61CXNB
- Zoro # G4009345
- Country of Origin United States
- Category Flame Resistant Hoods
Dimensions
Size | Universal |
Length | 13 in |
Details
Item | Fire Hood |
Style | Notched Shoulder |
ATPV Rating | 8.6 cal/sq cm |
Hazard Risk Category (HRC) | 2 |
Color | Black |
Material | CarbonX |
Standards | NFPA 1971 - 2007 |
Fabric Weight | 6.5 oz |
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 in, Black, Fabric Weight 6.5 oz, Material CarbonX, ATPV Rating 8.6 cal/sq cm, Hazard Risk Category (HRC) 2, Standards NFPA 1971 - 2007
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- SIRIUS PROTECTIVE PRODUCTS OTG Safety Glasses, Over Eyeglasses, Anti-Fog & Scratch Resistant, Impact & Scratch Resistant, 12PK (PC2SG1)
- ACCUFORM SAFETY LABEL OVERHEAD CRANE HAND LEQM535 (LEQM535)
- ZORO SELECT Warning Light, Strobe Tube, Amber, 120VAC (2ERP5)
- FIRE-DEX Bibbed Fire Hood, Black, CarbonX(R) (H81CXNB)
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- FIRE-DEX Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H61NLNB)
- FIRE-DEX Bibbed Fire Hood, White, Nomex(R)/Lenzing Flame Resistant(R) (H81NLNB)
- SALISBURY Arc Flash Balaclava Hood, Flame Resistant Nomex/Lenzing, ATPV 10 cal/sq cm, White, Universal Size (AFHOOD10)
- OBERON TCG100™ Series Ultralight Arc Flash Hood & Hard Cap (TCG100-CC+HVSL)
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- Fire-Dex Flame Resistant Hoods