This item is Discontinued.
This item is Discontinued.
Fire Hood, DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20%/80%), Tan, Universal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H41LNBZFOS
- Zoro #
- G702203423
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Length
- 21 in
- Fits Chest Size
- Carcinogenic Particulate Blocking Layer, Comfortable, Thin and Lightweight, Exceptional Breathability and Durability, Lamination Reduces Potential Tearing, Maintains Excellent Flame and Heat Resistance, Provides a Proper Seal with your SCBA
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Item
- Fire Hood
- Material
- DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20%/80%)
- Color
- Tan
- Standards
- NFPA 1971
- Fabric Weight
- 6 oz
- Style
- Notched Shoulder
- Features
- Carcinogenic Particulate Blocking Layer, Comfortable, Thin and Lightweight, Exceptional Breathability and Durability, Lamination Reduces Potential Tearing, Maintains Excellent Flame and Heat Resistance, Provides a Proper Seal with your SCBA
- Shell Material
- DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20%/80%)
- Wire Color
- Tan
- Container Type
- Notched Shoulder
- Sensor Body Style
- Notched Shoulder
Description
Fire Hood, Notched Shoulder, Size Universal, Length 21 in, Tan, Fabric Weight 6 oz, Material DuPont(R); Nomex(R); PBI(R)/Lenzing Blend (20 Percent/80 Percent), Standards NFPA 1971
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.