Shop FIRE-DEX
See all product information
Create Account
Fire Hood, Nomex(R)/Lenzing Blend(20%/80%); StedAIR(R), White, Universal
Mfr # H41LPNBFHOS
Zoro # G402203440
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Size
Universal
Material
Nomex(R)/Lenzing Blend(20%/80%); StedAIR(R)
Fabric Weight
8 oz
Standards
NFPA 1971
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H41LPNBFHOS
- Zoro #
- G402203440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Length
- 21 in
Details
- Item
- Fire Hood
- Material
- Nomex(R)/Lenzing Blend(20%/80%); StedAIR(R)
- Color
- White
- Fabric Weight
- 8 oz
- Standards
- NFPA 1971
- Style
- Notched Shoulder
- Features
- Carcinogenic Particulate Blocking Layer, Comfortable, Thin and Lightweight, Exceptional Breathability and Durability, Lamination Reduces Potential Tearing, Maintains Excellent Flame and Heat Resistance, Provides a Proper Seal with your SCBA
Description
Fire Hood, Notched Shoulder, Size Universal, Length 21 in, White, Fabric Weight 8 oz, Material Nomex(R)/Lenzing Blend(20 Percent/80 Percent); StedAIR(R), Standards NFPA 1971