Skip to Main Content
customer-service Help
Fire-Dex

Shoe-Fit Fire Boots, Mens, 11-1/2M, PR

Fire-Dex Shoe-Fit Fire Boots, Mens, 11-1/2M, PR FDXR100-11.5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$206.00
  • Fire and Rescue Application: Shoe Fit
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: NFPA 1971, Current Edition
See full product details
This item ships free.
Total: $206.00

Fire-Dex #FDXR100-11.5 Specifications

  • Fire and Rescue Application: Shoe Fit
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: NFPA 1971, Current Edition
  • Size: 11-1/2
  • Footwear Width: M
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Steel
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Resists: Abrasion, Fire, Puncture, Water
  • Color: Black
  • Outsole Material: Rubber w/Wide Platform Heel and Internal Contoured Heel Cup
  • Standards: NFPA 1971, Current Edition
  • Upper Material: Rubber and Nitrile
  • Footwear Construction Type: Sole Attached With Internal Foxing
  • Midsole Material: Stainless Steel
  • Shank Material: steel
  • Boot Height: 15 in
  • Metatarsal Guard: Yes
  • Height: 15"
  • Item: Shoe-Fit Firefighting Boots
  • Style Number: FDXR100
  • Heel Height: 1/2 in
  • Insulation Type: Wool
  • Footwear Sole Pattern: Lug Sole With Articulating Louvers
  • Country of Origin (subject to change): Colombia
Feedback Help us improve our product information

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 11-1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Lug Sole With Articulating Louvers, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasion, Fire, Puncture, Water, 1 Pair

Reviews of Fire-Dex #FDXR100-11.5