Skip to Main Content
customer-service Help
Fire-Dex

Shoe-Fit Fire Boots, Mens, 9W, PR

Fire-Dex Shoe-Fit Fire Boots, Mens, 9W, PR FDXR100-9W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.99
  • Fire and Rescue Application: Shoe Fit
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: NFPA 1971, Current Edition
See full product details
This item ships free.
Total: $189.99

Fire-Dex #FDXR100-9W Specifications

  • Fire and Rescue Application: Shoe Fit
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: NFPA 1971, Current Edition
  • Size: 9
  • Footwear Width: W
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Steel
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Midsole Material: Stainless Steel
  • Standards: NFPA 1971, Current Edition
  • Outsole Material: Rubber w/Wide Platform Heel and Internal Contoured Heel Cup
  • Insulation Type: Wool
  • Style Number: FDXR100
  • Footwear Construction Type: Sole Attached With Internal Foxing
  • Footwear Sole Pattern: Lug Sole With Articulating Louvers
  • Boot Height: 15 in
  • Metatarsal Guard: Yes
  • Color: Black
  • Upper Material: Rubber and Nitrile
  • Shank Material: steel
  • Item: Shoe-Fit Firefighting Boots
  • Heel Height: 1/2 in
  • Height: 15"
  • Resists: Abrasion, Fire, Puncture, Water
  • Country of Origin (subject to change): Colombia
Feedback Help us improve our product information

Description

Shoe Fit, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, Current Edition, Size 9, Footwear Width W, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number FDXR100, Black/Yellow, Footwear Construction Type Sole Attached with Internal Foxing, Footwear Sole Pattern Lug Sole With Articulating Louvers, Heel Height 1/2 in, Boot Height 15 in, Resists Abrasion, Fire, Puncture, Water, 1 Pair

Reviews of Fire-Dex #FDXR100-9W