Skip to Main Content
customer-service Help
Fire-Dex

Turnout Coat, Red, 2XL, Cotton

Fire-Dex Turnout Coat, Red, 2XL, Cotton FS1J00L2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$199.92
  • Item: Turnout Coat
  • Size: 2XL
  • Fits Chest Size: 54 in
See full product details
This item ships free.
Total: $199.92

Fire-Dex #FS1J00L2 Specifications

  • Item: Turnout Coat
  • Size: 2XL
  • Fits Chest Size: 54 in
  • Length: 32 in
  • Color: Red
  • Closure Type: Zipper/Hook-and-Loop
  • Material: Cotton
  • Standards: NFPA 1977
  • Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Length (Straight Wireway): 32 in
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Coat, Size 2XL, Red, Fits Chest Size 54 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977

Reviews of Fire-Dex #FS1J00L2