Fire-Dex

Turnout Coat, Red, M, Cotton

Fire-Dex Turnout Coat, Red, M, Cotton FS1J05LM
Hover or click to zoom Tap to zoom
Key Features
  • Item: Turnout Coat
  • Size: M
  • Fits Chest Size: 42 in
  • Color: Red
  • Length: 32 in
  • Material: Cotton
  • Closure Type: Zipper/Hook-and-Loop
  • Trim Color: Lime/Silver
See full product details
$263.52

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Fire-Dex #FS1J05LM Specifications

  • Item: Turnout Coat
  • Size: M
  • Fits Chest Size: 42 in
  • Color: Red
  • Length: 32 in
  • Material: Cotton
  • Closure Type: Zipper/Hook-and-Loop
  • Trim Color: Lime/Silver
  • Trim Width: 2 in
  • Trim Material: Scotchlite(TM)
  • Pockets: (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets
  • Standards: NFPA 1977
  • Length (Straight Wireway): 32 in
  • Product Type: Turnout Coat
  • Country of Origin (subject to change): Mexico

Description

Turnout Coat, Size M, Red, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 42 in, Length 32 in, Material Cotton, Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977

Reviews of Fire-Dex #FS1J05LM

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.