Fire-Dex
Turnout Coat, Yellow, L, Cotton
- Zoro #: G0080383
- Mfr #: FS1J059L
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46 in
- Length: 32 in
- Color: Yellow
- Material: Cotton
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
$152.00
Subtotal: $152.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton FS1J05S2
- FIRE-DEX USAR Jacket, Navy, M, Nomex PCUSARNOMEXNAVY-M
- FIRE-DEX Turnout Coat, Red, 3XL, Cotton FS1J00L3
- FIRE-DEX Fire Hood, Universal, 13 In L, White, HRC 1 H37NENB
- FIRE-DEX Particulate Blocking Fire Hood H41L1NBFHOS
- FIRE-DEX Turnout Coat, Tan, S, Cotton FS1J05SS
- FIRE-DEX Turnout Pants, Tan, 3XL, Inseam 31 In. FS1P0070003
- FIRE-DEX Turnout Coat, Red, L, Cotton FS1J00LL
- FIRE-DEX Turnout Coat, Yellow, 2XL, Nomex FS1J0012
- FIRE-DEX Turnout Coat, Red, XL, Cotton FS1J05L1
- FIRE-DEX Turnout Coat, Tan, XL, Nomex FS1J0071
- Fire-Dex Turnout Gear