Shop All Turnout Gear
Fire-Dex
Turnout Coat, Yellow, M, Nomex
Mfr # FS1J051M
Zoro # G0080715
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fits Chest Size 42 in
- Length 32 in
- Color Yellow
- Material Nomex(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fire-Dex
- MFR # FS1J051M
- Zoro # G0080715
- Country of Origin Mexico
- Category Turnout Gear
Dimensions
Size | M |
Fits Chest Size | 42 in |
Length | 32 in |
Trim Width | 2 in |
Details
Item | Turnout Coat |
Color | Yellow |
Material | Nomex(R) |
Closure Type | Zipper/Hook-and-Loop |
Trim Color | Lime/Silver |
Standards | NFPA 1977 |
Trim Material | Scotchlite(TM) |
Pockets | (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets |
Description
Turnout Coat, Size M, Yellow, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 42 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron, 12PK (AG100-12-S)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (20004)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK554TLY2X00015C)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 070)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- FIRE-DEX Turnout Coverall, Yellow, S (FS1C001000S)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXS)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LSM)
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- FIRE-DEX Bibbed Fire Hood, Univ, 15 In L, Gold, HRC 2 (H81PFNB)
- FIRE-DEX Leather Glove, Gauntlet Cuff (G2LXL)
- Fire-Dex Workwear and Protective Clothing