Shop FIREKING

15-1/4" W 2 Drawer Fire-Resistant Vertical File Cabinet, Parchment, Legal

  • Mfr # 2-2130-2PA

  • Zoro # G3441037


product price:  $3,279.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Legal
Height
29-7/8 in
Material
Gypsum, Steel
Number of Drawers
2
Overall Depth
32 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-2130-2PA
Zoro #
G3441037
UPC #
-
Country of Origin
United States

Dimensions

File Size
Legal
Height
29-7/8 in
Overall Depth
32 1/8 in
Overall Height
29 7/8 in
Width
21-5/16 in
Depth
26 in
Overall Width
21 3/8 in
Inside Drawer Height
11 7/8 in
Inside Drawer Depth
26 in
Inside Drawer Width
15 1/4 in

Details

Color
Parchment
Material
Gypsum, Steel
Number of Drawers
2
Finish
Powder Coated
File Cabinet Type
Vertical
Lockable
Yes
Fire Resistant
Yes
Item
Fire-Resistant Vertical File Cabinet
Fire Resistant/Fire Retardant
Fire Rated
Configuration
(2) Drawers
For Use With
File Storage
Standards
UL 30-ft Impact-Rated, UL High-Security Key Lock
Product Type
Fire-Resistant Vertical File Cabinet
Material Gauge
14 ga
Storage Cabinet Closure
Sliding
Kit Product Type
Fire-Resistant Vertical File Cabinet
Pull Shape
Handle
Locking
Integrated
Form Factor
Legal
Lockable Drawer Location
All
Fire Resistance Rating
ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour
Number of Locking Drawers
2
Locking Mechanism
Key
Includes File Supports
Yes
Assembly
No
Lock Included
Integrated
Number of Keys
2
Fire Rated
Yes
Application
Where Fire-Rated Protection or Compliance is Necessary
Fire-Rating
UL 2-Hour Class 350 Fire and impact rating

Description

Fire-Resistant Vertical File Cabinet, Color Parchment, Finish Powder Coated, Fire Resistance Rating ETL 1/2-Hour Fire-Rated For Digital Media; UL Class 350 Rated for One Hour, Form Factor Legal, Locking Integrated, Material Gypsum, Steel, Number of Drawers 2, Overall Depth 32 1/8 in, Overall Height 29 7/8 in, Overall Width 21 3/8 in, Product Type Fire-Resistant Vertical File Cabinet, Standards UL 30-ft Impact-Rated, UL High-Security Key Lock, Inside Drawer Width 15 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.