This item is Discontinued.

This item is Discontinued.
Firepower 1423-1114 Solder 40 - 60 Rosin Flux Core (Discontinued)
Mfr #
VCT-1423-1114
Zoro #
G704166207
UPC # 716352492683
Country of Origin China
Category Soldering Tips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT-1423-1114
- Zoro #
- G704166207
- UPC #
- 716352492683
- Country of Origin
- China
- Process
- Solder
Dimensions
- Size
- 1/8 in
Description
Features.
- Used for electrical applications. Completely non-corrosive and electrically non-conductive.
- 1/8 in. x 1lb.
- 40/60 Rosin Flux Core.
- Item Weight - 11 lbs. .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.