This item is Discontinued.

This item is Discontinued.
Firepower 1423-1408 Cleaner Kit Tip Drill 12 Pcs (Discontinued)
Mfr #
VCT-1423-1408
Zoro #
G204166165
UPC # 716352493437
Country of Origin China
Category Specialty Cleaners
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCT-1423-1408
- Zoro #
- G204166165
- UPC #
- 716352493437
- Country of Origin
- China
- Item
- Tip Cleaners
- Weight
- 0.06 lbs
Dimensions
- Size
- 9 x 2 x 0.5
Description
Features.
- Cleans and Trues most Standard Orifices.
- Contains most commonly used 12 drills (#57-74) in assorted sizes.
- Complete with Built-in Chuck and Pocket Clip.
- Quantity - 12 Pieces.
- Item Weight - 1. 35 lbs. .
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.