This item is Discontinued.

Firepower Firepower 1423-2107 Cup Brush 2 0.5 in. Crimped Wire VCT-1423-2107

This item is Discontinued.

Firepower

Firepower 1423-2107 Cup Brush 2 0.5 in. Crimped Wire (Discontinued)

Mfr # VCT-1423-2107
Zoro # G503957747
UPC # 716352493789
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VCT-1423-2107
Zoro #
G503957747
UPC #
716352493789
Country of Origin
China
Max RPM.
4500

Dimensions

Brush Dia.
2-1/2 in
Wire Dia.
0.014 in
Shank Size
1/4 in

Description

Firepower wire cup brushes are designed for use on portable power tools. Made with high quality tempered wire, Firepower brushes provide fast cutting action for removal of light encrustation of scale, rust, paint or weld splatter. The relative high flexibility of fire power wire cup brushes allows cleaning on irregular surfaces as well as flat surfaces.

  • Type - Wire Cup.
  • Crimp - 2-1/2 in.
  • Item Weight - 2. 69 lbs.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.