2M15-B 15 in. 2 Meter Antenna. .25 Wave -Black

  • Mfr # 2M15-B
  • Zoro # G904029524
product price: 
$
58.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2M15-B
Zoro #
G904029524
UPC #
716414201253
Country of Origin
United States

Description

  • 3/8 x 24 Threaded Base.
  • 100 % American Made.
  • Double insulated 19 Gauge Copper Wire.
  • Adjustable Tuning Range.
  • 144-148MHZ Range 1.5:1 SWR.
  • 18" Tall.
  • Mount Type: 3/8 inch x 24.
  • Length: 15 Inches.
  • Frequency Range: 135-168MHz.
  • Frequency Type: Ham Radio.
  • Load Position: Top.
  • Antenna Type: Fiberglass.
  • Power Rating: 100 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews